Beli lakban lantai 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Vinyl Tape 471 (Lakban Lantai)atribut:
- Thickness (mm): 0.14
- 3M Vinyl Tape Scotch (Lakban Listrik)Deskripsi:The base material is a slightly hard vinyl tape. It is JIS standard compliant (JIS C 2336). Lead-free type.Can be cut by handPrimary electrical insulation up to 600V in electrical wiring work. Various wiring, bundling and fixing of piping, etc.* Since this product is not intended for general consumers, labels and instruction manuals are not indicated or included for general consumers.atribut:
- Operating Temperature Range (°C): -10 to 90
- Length (m): 20
- Material: Base material: PVC resin, Adhesive: Rubber
- Adhesion (N/10mm): 1.5
- Tensile Strength (N/mm): 30/10
- Thickness (mm): 0.2
- Width (mm): 19
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- 3M Vinyl Tape 117 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.8/10
- Tensile Strength (N/mm): 25/10
- Adhesive Force (N/mm): 2.8 (Steel)
- Dielectric Breakdown Voltage (kV/mm): 25
- Elongation (%): 180
- Main application: For electrical insulation
- Operating Temperature Range (°C): -10 to 80
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)atribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- 3M Durable Floor Marking Tape (Lakban Lantai)Deskripsi:3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic such as scuffing from pallets and heavy equipment. It uses a tough, low-profile backing to resist curling and edge lift, prolonging the life of floor marking arrangements. This tape uses rubber adhesive to form a strong bond and provide clean, one-piece removal, even after extended use. Its linerless composition gives you the freedom to apply it by hand or using the 3M™ Lane Marking Applicator M1. Ideal for 5S lean manufacturing initiatives, a wide variety of vivid colors keep industrial floors organized with color-coded efficiency. Between long-lasting construction and vibrant colors, 3M™ Durable Floor Marking Tape 971 is ready to optimize floors in demanding shipping, manufacturing, and workshop settings. A Heavy-Duty Tape for Heavy Traffic 3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colors that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment. The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape. The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use. This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand. This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colors and widths up to 24 inches (61 cm). Recommended Applications Floor marking in factory or warehouse high traffic areas, including areas with pallets and heavy equipment Bringing Better Ideas to the Surface Through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.atribut:
- Adhesive Type: Rubber
- Dimensions (inchxyard): 2x36
- Elongation at Break: 250%, 250%
- Number of Adhesive Sides: Single side
- Operating Temperature (°C): 4 to 49
- Tensile Strength (N/mm): (Metric) 680/100, 1190/100
- Tensile Strength (psi): (Imperial) 110
- Total Tape Thickness without Liner (mil): (Imperial) 17
- Total Tape Thickness without Liner (mm): (Metric) 0.432
- TONATA Police LineDeskripsi:Police Line Kuning Hitam / Garis Polisi 2 Inchi x 300 Meteratribut:
- Material: Plastic
- G Tape Lakban Lantai Green Coreatribut:
- Width (mm): 24
- Length (m): 33
- Color: Yellow
- TRUSCO Vinyl Tape for Marking (Lakban Lantai)Deskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- 3M Vinyl Tape for Electrical Insulation (Lakban Listrik)Deskripsi:Uses adhesive with high adhesive strength. High adhesion to various adherends. Use flexible film. It stretches well and follows well on uneven surfaces. Protective measures against lead from ultraviolet rays by covering cable connections such as various primary electrical insulation wiring, piping bundling, fixing, and identification in electrical wiring workatribut:
- Elongation (%): 180
- Volume Resistivity (MΩ.m): 1 x 10 6 or more
- Dielectric Breakdown Voltage (kV/mm): 25
- Tensile Strength (N/10mm): 25
- Adhesive Strength (N/10mm): (Steel) 2.8
- Adhesive: Rubber adhesive
- Tape Thickness (mm): 0.2
- Base Material: Polyvinyl chloride resin
- Tape Width (mm): 19
- Operating Temperature Range (°C): (-10) - 80
- Adhesive Force (N/mm): 2.8 (Steel)
- Adhesive Strength (N/mm): 2.8/10 (Steel)
- Main application: For electrical insulation
Daftar Harga lakban lantai 3m Terbaru October 2026
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| 3M Vinyl Tape 471 (Lakban Lantai) | Rp459.900 |
| 3M Vinyl Tape Scotch (Lakban Listrik) | Rp24.900 |
| TONATA Floor Marking | Rp58.900 |
| 3M Vinyl Tape 117 (Lakban Listrik) | Rp41.900 |
| G Tape Floor Marking Tape | Rp76.900 |
| 3M Vinyl Tape General Purpose (Lakban Lantai) | Rp99.900 |
| Non Brand Lakban Lantai | Rp45.900 |
| KM Tape Floor Marking Tape | Rp33.900 |
| TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik) | Rp16.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102069912-2.jpg)
/2zP109161107-1.jpg)
/kjP107126739-1.jpg)

/djP103629487-1.jpg)

/neP105439842-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)

/P102010266-1.jpg)
/dsP103629496-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Floor%20Marking%20Tape%20(Lakban%20Penanda%20Lantai)/P101000096-1.jpg)
/pjP101000919-7.jpg)
/4dP112456157-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TONATA%20Police%20Line/gkP108164596-1.jpg)


/P101000974-1.jpg)
/dmP105582490-1.jpg)
/6eP106581230-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)